Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 700 VA, Out: 120V AC
Mfr # 9SX700
Zoro # G9641968
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 700 VA
- Wattage 630 W
- Output Voltage 120V AC
- Voltage 120V
- Input Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9SX700
- Zoro # G9641968
- UPC # 743172091222
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 8 ft |
Product Height | 9.9 in |
Product Length/Depth | 13.9 in |
Product Width | 6.3 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 500A, 600V AC, Non-Indicating (A6T500)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- Eaton Power Systems