Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 6000VA, 8 Outlets, Rack/Tower, Out: 120/240V , In:208V
Mfr # 9PX6KP1
Zoro # G1142980
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,848.99
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 6000VA
- Mounting Rack/Tower
- Wattage 5400 W
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX6KP1
- Zoro # G1142980
- UPC # 743172039811
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Rack size | 6U |
Product Height | 10.2 in |
Input Cord Length | 6 ft |
Product Length/Depth | 28.4 in |
Product Width | 17.3 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B10B)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- Eaton Power Systems