Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 6000VA, 8 Outlets, Rack/Tower, Out: 120/240V , In:208V
Mfr # 9PX6KP1
Zoro # G0452272
product price: $6,999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,999.99
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 6000VA
- Mounting Rack/Tower
- Wattage 5400 W
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX6KP1
- Zoro # G0452272
- UPC # 743172039811
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 10.2 in |
Product Length/Depth | 28.4 in |
Product Width | 17.3 in |
Rack size | 6U |
Input Cord Length | 6 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- WEG WEG - MPW40-3-D004, MOTOR PROTECTOR BU MPW40-3-D004 (MPW40-3-D004)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- Eaton Uninterruptible Power Supplies (UPS)