Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 5.3kVA, , In:120V
Mfr # FJ070AA0A0A0A0B
Zoro # G0631332
product price: $11,449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,449.99
Free 30-Day Returns
Key Features
- Power Rating 5.3kVA
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FJ070AA0A0A0A0B
- Zoro # G0631332
- UPC # 743172077622
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 5.3kVA |
Input Voltage | 120V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- Eaton Uninterruptible Power Supplies (UPS)