Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 4.3kVA, Out: 120/208V AC , In:208V
Mfr # FI100AC2L1A0A0B
Zoro # G9752577
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,135.99
Free 30-Day Returns
Key Features
- Power Rating 4.3kVA
- Wattage 3 kW
- Input Voltage 208V
- Output Voltage 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FI100AC2L1A0A0B
- Zoro # G9752577
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 4.3kVA |
Wattage | 3 kW |
Input Voltage | 208V |
Output Voltage | 120/208V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- W BOX UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V (0E-RCKMT1000)
- Eaton Uninterruptible Power Supplies (UPS)