Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V , In:120V
Mfr # 9PX3000RT
Zoro # G012182173
product price: $4,309.99
/ea
Free Shipping & Returns
$4,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 3000VA
- Mounting Rack/Tower
- Wattage 2700 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX3000RT
- Zoro # G012182173
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion Online |
Power Rating | 3000VA |
Mounting | Rack/Tower |
Wattage | 2700 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 14 min/5 min |
Outlet Type | (6) 5-20R, (1) L5-30R |
Number of Outlets | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- Eaton Uninterruptible Power Supplies (UPS)