Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 208V , In:208V
Mfr # 9PX3000GRT-L
Zoro # G412302072
Free Shipping & Returns
$5,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 3000VA
- Mounting Rack/Tower
- Wattage 2700 W
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX3000GRT-L
- Zoro # G412302072
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion Online |
Power Rating | 3000VA |
Mounting | Rack/Tower |
Wattage | 2700 W |
Input Voltage | 208V |
Output Voltage | 208V |
Backup Time (Half/Full Load) | 23 min/11 min |
Outlet Type | (8) C13, (2) C19 |
Number of Outlets | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1M-SH with Hndle (RS-1M-SH)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- W BOX UPS System, 1000VA, 9 Outlets, Tower, Out: 120V , In:120V (0E-1000V9RD)
- Eaton Uninterruptible Power Supplies (UPS)