Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 3000 VA, Out: 208V AC , In:208V AC
Mfr # 9PX3K3UNTF5
Zoro # G5926497
product price: $4,809.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,809.99
Free 30-Day Returns
Key Features
- Power Rating 3000 VA
- Wattage 3000 W
- Input Voltage 208V AC
- Output Voltage 208V AC
- Battery Type Sealed, lead-acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX3K3UNTF5
- Zoro # G5926497
- UPC # 743172082510
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Product Height | 10.2 in |
Input Cord Length | 6 ft |
Rack size | 6U |
Product Length/Depth | 28.4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- Eaton Power Systems