Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 2200 VA, Out: 208V AC , In:208V AC
Mfr # 9PX2200GRT
Zoro # G0787782
product price: $2,129.99
/ea
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2200 VA
- Wattage 2000 W
- Input Voltage 208V AC
- Output Voltage 208V AC
- Battery Type Sealed, lead-acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX2200GRT
- Zoro # G0787782
- UPC # 743172081353
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Product Length/Depth | 23.8 in |
Input Cord Length | 6 ft detachable |
Rack size | 2U |
Product Height | 3.4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- EATON UPS System, 1000 VA, Out: 120V AC (9SX1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 1000 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1000)
- EATON UPS System, 1000 VA, Out: 120V AC , In:120V AC (9PX1000RT)
- EATON UPS System, 750 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC750)
- TRIPP LITE Line Interactive UPS, 750 VA, 6 Outlets, Rack (SMART750RM1U)
- Eaton Uninterruptible Power Supplies (UPS)