Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 2000 VA, Out: 208V AC , In:120V AC
Mfr # 9PX2000RTN
Zoro # G5955583
product price: $2,321.99
/ea
Free Shipping & Returns
$2,321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 2000 VA
- Wattage 1800 W
- Input Voltage 120V AC
- Output Voltage 208V AC
- Battery Type Sealed, lead-acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX2000RTN
- Zoro # G5955583
- UPC # 743172081636
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 8 ft |
Product Length/Depth | 23.8 in |
Product Height | 3.4 in |
Product Width | 17.3 in |
Rack size | 2U |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V02S)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- Eaton Power Systems