Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 2 Outlets, , In:208/240V AC
Mfr # PC2715
Zoro # G0429297
product price: $2,769.99
/ea
Free Shipping & Returns
$2,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 4.99 kW
- Input Voltage 208/240V AC
- Outlet Type L6-30R
- Number of Outlets 2
- Phase Single-phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PC2715
- Zoro # G0429297
- UPC # 786685391205
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | Hardwired |
Product Length/Depth | 8 in |
Product Width | 19 in |
Product Height | .0001 in |
Details
Item | UPS System |
Wattage | 4.99 kW |
Input Voltage | 208/240V AC |
Outlet Type | L6-30R |
Number of Outlets | 2 |
Phase | Single-phase |
Form factor | 2U |
Certifications | UL Listed |
Amperage Rating | 24A |
Circuit breaker | (2) 2P 30A |
Operating Temperature | 0° to 60°C (32° to 140°F) |
Frequency Rating | 50-60 Hz |
Color | Black |
Outlets | (2) L6-30R |
Input connection | (2) L6-30P |
Mounting direction | Horizontal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- EATON UPS System, 1000 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 750 VA, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1000 VA, Out: 120V AC , In:120V AC (9PX1000RT)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- Eaton Power Systems