Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 15kVA, Out: 220V , In:220V
Mfr # KA1512200000010
Zoro # G5880297
product price: $20,119.99
/ea
Free Shipping & Returns
$20,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 15kVA
- Wattage 13.5 kW
- Input Voltage 220V
- Output Voltage 220V
- Backup Time (Half/Full Load) --/5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KA1512200000010
- Zoro # G5880297
- UPC # 743172018618
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 47.8 in |
Width | 12 in |
Length | 33.5 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- ANDERSON POWER PRODUCTS Connector, 600V, Yellow Housing (6328G1)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- Eaton Uninterruptible Power Supplies (UPS)