Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC
Mfr # 9PX1500GRT
Zoro # G0839978
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 1500VA
- Mounting Rack/Tower
- Wattage 1350 W
- Input Voltage 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX1500GRT
- Zoro # G0839978
- UPC # 743172081346
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Rack size | 2U |
Product Height | 3.4 in |
Product Width | 17.3 in |
Product Length/Depth | 17.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- Eaton Power Systems