Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 1500 VA, Out: 208V AC
Mfr # 9SX1500G
Zoro # G9642765
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500 VA
- Wattage 1350 W
- Output Voltage 208V AC
- Voltage 208 V
- Internal bypass Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9SX1500G
- Zoro # G9642765
- UPC # 743172091291
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 8 ft |
Product Height | 9.9 in |
Product Width | 6.3 in |
Product Length/Depth | 17.1 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20251BB40)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A (LC2D09F7)
- ZORO SELECT Wall Switch, White, 1-Pole Type, 1 to 2 HP (RSD115W)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- Eaton Power Systems