Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 1500 VA, Out: 120V AC
Mfr # 9SX1500
Zoro # G9642677
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500 VA
- Wattage 1350 W
- Output Voltage 120V AC
- Voltage 120V
- Input Frequency Range 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9SX1500
- Zoro # G9642677
- UPC # 743172091246
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 6.3 in |
Product Height | 9.9 in |
Product Length/Depth | 17.1 in |
Input Cord Length | 8 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- Eaton Uninterruptible Power Supplies (UPS)