Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 1000 VA, Out: 120/208V AC , In:208V AC
Mfr # 9PX1000GRT
Zoro # G0835096
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1000 VA
- Wattage 900 W
- Input Voltage 208V AC
- Output Voltage 120/208V AC
- Battery Type Sealed, lead-acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX1000GRT
- Zoro # G0835096
- UPC # 743172081292
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 3.4 in |
Input Cord Length | 8 ft |
Product Width | 17.3 in |
Product Length/Depth | 17.7 in |
Rack size | 2U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- Eaton Uninterruptible Power Supplies (UPS)