No Product Image Available

Eaton

Ups Preventive Maintenance, After Hours (7X24)


product price: $1,600.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dimensions 1 in D x 1 in H x 1 in W
  • Depth 1 in
  • Width 1 in
  • Height 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton
  • MFR # W10005NXXX-0225
  • Zoro # G0091562
  • UPC #
    786685297033
  • Country of Origin Unknown
  • Category Power Strips

Dimensions

Dimensions 1 in D x 1 in H x 1 in W
Depth 1 in
Width 1 in
Height 1 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.