Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ups Pm, Business Hours (5X8)
Mfr # W20006NXXX-0225
Zoro # G0722807
Free Shipping & Returns
$2,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt ampere rating 161-225 KVA
- Product Width 1 in
- Product Length/Depth 1 in
- Product Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # W20006NXXX-0225
- Zoro # G0722807
- UPC # 786685297064
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Details
Item | Sine Wave UPS |
Volt ampere rating | 161-225 KVA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X2WPG6)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TYCON SYSTEMS UPSPro, 12V 120W, 432W Batt, Polycarb (UPS-PL12-36-120)
- Eaton Power Systems