Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ups Frame 60Kw, 3 Power Modules, Kw Rating 50Kw. No Redundant, Ess,
Mfr # 9GC310A429E20R0
Zoro # G9862696
product price: $58,416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$58,416.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC310A429E20R0
- Zoro # G9862696
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- ZIOTEK 3' Standard Power Extension Cable (121 2555)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- Eaton Power Systems