Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ups - External - Ac 208/240 V - 8.4 Kw - Hardwire
Mfr # PW12S12K-PD
Zoro # G0249117
product price: $11,592.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,592.99
Free 30-Day Returns
Key Features
- Power Rating 12 kVA
- Wattage 10 kW
- Battery Type Sealed, lead-acid
- Color Black
- Noise level <50 dB at 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW12S12K-PD
- Zoro # G0249117
- UPC # 743172066169
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 24 in |
Product Length/Depth | 28.5 in |
Product Height | 60.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- Eaton Uninterruptible Power Supplies (UPS)