Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ups - External - Ac 208/240 V - 1 X Management - Rs-232 - 9 Pin D-Sub
Mfr # PW6S9K
Zoro # G0250042
product price: $8,703.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,703.99
Free 30-Day Returns
Key Features
- Power Rating 9 kVA
- Wattage 7.5 kW
- Battery Type Sealed, lead-acid
- Color Black
- Topology Online/Double-conversion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW6S9K
- Zoro # G0250042
- UPC # 743172066312
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 33.3 in |
Product Width | 17 in |
Product Length/Depth | 25.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- VITEC TRANSMITTER 0-1IN/SEC 4-20MA 14-30V-DC VIBRATION SENSOR (53290-00)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- Eaton Power Systems