Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ups - External - Ac 208/240 V - 1 X Management - Rs-232 - 9 Pin D-Sub
Mfr # PW12S15K
Zoro # G0250480
product price: $13,468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,468.99
Free 30-Day Returns
Key Features
- Power Rating 15 kVA
- Wattage 12.5 kW
- Battery Type Sealed, lead-acid
- Color Black
- Certifications cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW12S15K
- Zoro # G0250480
- UPC # 743172066176
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 28.5 in |
Product Width | 24 in |
Product Height | 60.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-KB)
- MERSEN UL Class Fuse, A70QS-22F Series, Fast-Acting, 63A, 700V AC, Indicating (A70QS63-22F)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32AG)
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- Eaton Power Systems