Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
UPS Battery, Eaton 9155 UPS and Eaton 9355 UPS (10-15kVA), 192V DC, 9 Ah
Mfr # 103004192-5501
Zoro # G0294291
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,669.99
Free 30-Day Returns
Key Features
- For Use With Eaton 9155 UPS and Eaton 9355 UPS (10-15kVA)
- Voltage - Batteries 192V DC
- Capacity - Batteries 9 Ah
- Width 12 IN
- Height 32.2 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 103004192-5501
- Zoro # G0294291
- UPC # 743172017161
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 12 IN |
Height | 32.2 IN |
Length | 30.2 IN |
Details
Item | UPS Battery |
For Use With | Eaton 9155 UPS and Eaton 9355 UPS (10-15kVA) |
Voltage - Batteries | 192V DC |
Capacity - Batteries | 9 Ah |
Enclosure | Nema 1 |
Battery Rating | 9 Ah |
Battery Quantity | 64 |
Used With | Eaton 9155 UPS and Eaton 9355 UPS (10-15kVA) |
Type | Extended Battery Module |
Battery Type | Sealed, lead-acid, maintenance-free |
Package Contents | 1 ready-to-go battery cabinet |
Phase (Input) | 192 VDC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Green (HS352-S10-GREEN)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- Eaton Power Systems