Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Ups Battery - 11 Min At Full Load
Mfr # EBPS10F
Zoro # G0330070
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,472.99
Free 30-Day Returns
Key Features
- Height 34 IN
- Width 15 IN
- Length 28 IN
- Battery Type VRLA
- Runtime 11 min full load, 26 min half load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EBPS10F
- Zoro # G0330070
- UPC # 743172003058
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 34 IN |
Width | 15 IN |
Length | 28 IN |
Details
Item | UPS Battery |
Battery Type | VRLA |
Runtime | 11 min full load, 26 min half load |
Used With | FE 10 kVA UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- Eaton Power Systems