Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS, 9Gc208A007E20R0
Mfr # 9GC208A007E20R0
Zoro # G9529907
product price: $45,176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,176.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC208A007E20R0
- Zoro # G9529907
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- LEVITON Locking Plug (4570-C)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Tower, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU3000XLCD)
- Eaton Power Systems