Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS 9355 8.5KW UL 924
Mfr # BH10KEL2083P100
Zoro # G012179364
Free Shipping & Returns
$25,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BH10KEL2083P100
- Zoro # G012179364
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 750 VA, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EZGENERATION Avr Ups 120v (EZ60744)
- Eaton Power Systems