Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS 9355 18KW UL 924
Mfr # BH20KEL2083P100
Zoro # G712179367
product price: $34,570.99
/ea
Free Shipping & Returns
$34,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 18kVA
- Wattage 18 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BH20KEL2083P100
- Zoro # G712179367
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 18kVA |
Wattage | 18 kW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- Eaton Uninterruptible Power Supplies (UPS)