Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS 9355 13.1KW UL 924
Mfr # BH15KEL2083P100
Zoro # G012179371
product price: $27,993.99
/ea
Free Shipping & Returns
$27,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BH15KEL2083P100
- Zoro # G012179371
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Joystick Operator, 30mm, 4 Dir, Momentary (30G490)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- Eaton Uninterruptible Power Supplies (UPS)