Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS 9155 10.7KW UL 924
Mfr # BH15KEL2081P100
Zoro # G512179369
product price: $22,771.99
/ea
Free Shipping & Returns
$22,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10.7kVA
- Wattage 10.7 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BH15KEL2081P100
- Zoro # G512179369
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 10.7kVA |
Wattage | 10.7 kW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl (HBL1222I)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- SIEMENS UPS System, 800kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- Eaton Uninterruptible Power Supplies (UPS)