Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS, 770W, Rack, Out: 120V AC , In:120V AC
Mfr # 5P1000R
Zoro # G0480266
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 770W
- Mounting Rack
- Wattage 770 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5P1000R
- Zoro # G0480266
- UPC # 743172043054
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 20 in |
Input Cord Length | 6 ft |
Product Width | 17.4 in |
Rack size | 1U |
Product Height | 1.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37C0312)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM3-H58)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- Eaton Uninterruptible Power Supplies (UPS)