Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ul9540A, Samsung Lithium Cab
Mfr # BS14866R00101050
Zoro # G0183472
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$51,563.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BS14866R00101050
- Zoro # G0183472
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- Eaton Uninterruptible Power Supplies (UPS)