Shop All UL Class Fuses
Eaton
UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 170A, 4.8kV AC
Mfr # 5BCLS-6R
Zoro # G811221141
Free Shipping & Returns
$3,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 170A
- Speed High Speed
- Series BCLS
- AC Voltage Rating 4.8kV AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5BCLS-6R
- Zoro # G811221141
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Item | UL Class Fuse |
Amps | 170A |
Speed | High Speed |
Series | BCLS |
AC Voltage Rating | 4.8kV AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA at 4.8kV AC |
Class | R-Rated |
Body Style | Cylindrical |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-8/10A, 600V AC, Indicating (AJT1-8/10N)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 90A, 500V AC, Non-Indicating (A50QS90-4)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 35A, 480V AC, Non-Indicating (SLC035)
- Eaton UL Class Fuses