Shop All UL Class Fuses
Eaton
UL Class Fuse, R-Rated Class, ACLS Series, High Speed, 170A, 4.8kV AC
Mfr # 5ACLS-6R
Zoro # G411221107
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class R-Rated
- Series ACLS
- Speed High Speed
- Amps 170A
- AC Voltage Rating 4.8kV AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5ACLS-6R
- Zoro # G411221107
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Class | R-Rated |
Series | ACLS |
Speed | High Speed |
Amps | 170A |
AC Voltage Rating | 4.8kV AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA at 4.8kV AC |
Body Style | Cylindrical |
Item | UL Class Fuse |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- EATON UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 170A, 4.8kV AC (5BCLS-6R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 6A, 300V AC, Non-Indicating (A3T6)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 12A, 600V AC, Indicating (A6D12R)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- Eaton Fuses