Shop All UL Class Fuses
Eaton
UL Class Fuse, HLE Series, High Speed, 150A
Mfr # 15HLE-150E
Zoro # G911221133
Free Shipping & Returns
$3,780.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 150A
- Speed High Speed
- Series HLE
- Interrupt Rating 65kA
- Length 18.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 15HLE-150E
- Zoro # G911221133
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 18.9 in |
Diameter | 3 in |
Details
Item | UL Class Fuse |
Amps | 150A |
Speed | High Speed |
Series | HLE |
Interrupt Rating | 65kA |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80°C, 16/32V AC, 120/240V AC (T181056)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- EATON UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 170A, 4.8kV AC (5BCLS-6R)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 400A, 500V AC, Non-Indicating (A50QS400-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 75A, 250V AC, Nonindicating (TR75R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 500A, 500V AC, Non-Indicating (L50QS500.X)
- Eaton Fuses