Shop All UL Class Fuses
Eaton
UL Class Fuse, E-Rated Class, BHLE Series, 450A, 4.8kV AC
Mfr # 5BHLE-450E
Zoro # G911221089
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class E-Rated
- Series BHLE
- Amps 450A
- AC Voltage Rating 4.8kV AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5BHLE-450E
- Zoro # G911221089
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Class | E-Rated |
Series | BHLE |
Amps | 450A |
AC Voltage Rating | 4.8kV AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 63kA at 4.8kV AC |
Body Style | Cylindrical |
Item | UL Class Fuse |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 15A, 600V AC, Indicating (AJT15)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- EATON UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 170A, 4.8kV AC (5BCLS-6R)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPJ-110SP)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 10A, 250VAC, Non-Indicating, 5 PK (GAB10)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 40A, 600V AC, Non-Indicating (A6T40)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 10A, 250V AC, Non-Indicating (FLNR010)
- Eaton Fuses