Shop All UL Class Fuses
Eaton
UL Class Fuse, C Class, High Speed, 100A, 14.4kV AC
Mfr # 15CXN-100C
Zoro # G911221119
Free Shipping & Returns
$2,592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Speed High Speed
- AC Voltage Rating 14.4kV AC
- DC Voltage Rating Not Rated
- Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 15CXN-100C
- Zoro # G911221119
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Diameter | 4 in |
Details
Item | UL Class Fuse |
Amps | 100A |
Speed | High Speed |
AC Voltage Rating | 14.4kV AC |
DC Voltage Rating | Not Rated |
Class | C |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE5)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS1L)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- EATON UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 170A, 4.8kV AC (5BCLS-6R)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (BP/AGC-2-1/2-RP)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (NOS-40)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (LP-CC-2-1/2)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- Eaton Fuses