Shop All UL Class Fuses
Eaton
UL Class Fuse, AHLE Series, High Speed, 400A, 4.8kV AC
Mfr # 5AHLE-400E
Zoro # G711221098
product price: $4,889.99
/ea
Free Shipping & Returns
$4,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AHLE
- Speed High Speed
- Amps 400A
- AC Voltage Rating 4.8kV AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5AHLE-400E
- Zoro # G711221098
- Country of Origin Unknown
- Category UL Class Fuses
Details
Series | AHLE |
Speed | High Speed |
Amps | 400A |
AC Voltage Rating | 4.8kV AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 63kA at 4.8kV AC |
Body Style | Cylindrical |
Item | UL Class Fuse |
Brand | EATON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- EATON UL Class Fuse, R-Rated Class, BCLS Series, High Speed, 170A, 4.8kV AC (5BCLS-6R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 70A, 600V AC, Non-Indicating (FLSR070)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 100A, 500V AC, Non-Indicating (A50QS100-4)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATDR8)
- Eaton Fuses