Shop All Push Button Contact Blocks
Eaton
Two Nc Self-monitoring Contact Block
Mfr # M22M-R47K-RH
Zoro # G3634247
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- IP Rating IP67, IP69K
- Number of positions 2
- Series M22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-R47K-RH
- Zoro # G3634247
- UPC # 786685281391
- Country of Origin Germany
- Category Push Button Contact Blocks
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Overall Height | 1.5 in |
Overall Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- VYNCKIER Enclosure (VM776K)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- EATON Contact Block, Screw, Black, 22mm, 1NC (M22-K01)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- Eaton Push Button Contact Blocks