Shop All Soft Start Accessories
Eaton
Transit Protector, 690V
Mfr # EMS41
Zoro # G7030737
original price:
$413.88
22% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 mm Starters, 290 mm Starters
- Includes Hardware
- Features 690V MOV Transient Protector 200mm, 290mm
- Series S611, S811+
- For Use with Manufacturer Part Number Mfr. No. S611A052N3S, Mfr. No. S611A077N3S, Mfr. No. S611B099N3S, Mfr. No. S611B125N3S, Mfr. No. S611C156N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611E361N3S, Mfr. No. S611F414N3S, Mfr. No. S811+N37N3S, Mfr. No. S811+N66N3S, Mfr. No. S811+R10N3S, Mfr. No. S811+R13N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S, Mfr. No. S811+V10N3S, Mfr. No. S811+V72N3S, Mfr. No. S811+V85N3S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EMS41
- Zoro # G7030737
- UPC # 782113507415
- Country of Origin United States
- Category Soft Start Accessories
Details
Item | Soft Starter Surge Suppressor |
For Use With | 200 mm Starters, 290 mm Starters |
Includes | Hardware |
Features | 690V MOV Transient Protector 200mm, 290mm |
Series | S611, S811+ |
For Use with Manufacturer Part Number | Mfr. No. S611A052N3S, Mfr. No. S611A077N3S, Mfr. No. S611B099N3S, Mfr. No. S611B125N3S, Mfr. No. S611C156N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611E361N3S, Mfr. No. S611F414N3S, Mfr. No. S811+N37N3S, Mfr. No. S811+N66N3S, Mfr. No. S811+R10N3S, Mfr. No. S811+R13N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S, Mfr. No. S811+V10N3S, Mfr. No. S811+V72N3S, Mfr. No. S811+V85N3S |
Description
Soft Starter Surge Suppressor, For Use with Series S611, S811+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.