Shop All Transformers
Eaton
Transformer, 3.5 kVA, 120/240V
Mfr # T800R-03501
Zoro # G2770403
product price: $2,518.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,518.99
Free 30-Day Returns
Key Features
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 3.5 kVA
- Phase - Electrical 1
- Height 24 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T800R-03501
- Zoro # G2770403
- UPC # 743172021441
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 24 in |
Width | 14 in |
Depth | 20 in |
Product Length/Depth | 23.75 in |
Product Width | 15 in |
Product Height | 22.5 in |
Details
Item | Transformer |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 3.5 kVA |
Phase - Electrical | 1 |
Phase | Single-phase |
Topology | Line conditioner |
Output | Hardwired |
Wattage | 3.5 kW |
Efficiency | Approximately 92% at full load |
Output voltage | 120/240V |
Operating Temperature | -20° to 40°C |
Type | Transformer |
Certifications | UL 544 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, B Curve (M9F21110)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- DAYTON Control Transformer, 350 VA, 80°C, 12/24V AC, 120V AC (31EJ01)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR50VA008)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V (9070T150D50)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (7S40F)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH84)
- Eaton Power Distribution