Shop All Transformers
Eaton
Transformer, 2.5 kVA, 120V, 120V
Mfr # T800R-02500
Zoro # G2772451
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,966.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 2.5 kVA
- Phase - Electrical 1
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # T800R-02500
- Zoro # G2772451
- UPC # 743172022585
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 17 1/2 in |
Width | 8 1/2 in |
Depth | 12 3/4 in |
Product Height | 17.5 in |
Product Length/Depth | 12.75 in |
Product Width | 8.5 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 2.5 kVA |
Phase - Electrical | 1 |
Wattage | 2.45 kW |
Phase | Single-phase |
Output | (4) 5-20R |
Input | 5-50P |
Number of outputs | 4 |
Certifications | cUL Listed |
Efficiency | Approximately 92% at full load |
Type | Transformer |
Output voltage | 120/240V |
Topology | Line conditioner |
Operating Temperature | -20° to 40°C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- TWECO Tweco 358-9210-1202 Tw Gc-600-Tmp Ground Clamp9210-1202 (358-9210-1202)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- W BOX Plug-In Transformer, 40 VA, 24V, 120V (0E-PPS2440)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (MT0100B)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA002)
- SIEMENS Control Transformer, 250 VA, 55°C, 120V AC, 240/480V AC (MT0250A)
- Eaton Power Distribution