Shop All Transformers
Eaton
Transformer, 2.1 kVA, 120V, 120V
Mfr # T800R-02100
Zoro # G2075330
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 2.1 kVA
- Phase - Electrical 1
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T800R-02100
- Zoro # G2075330
- UPC # 743172021410
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 17 1/2 in |
Width | 8 1/2 in |
Depth | 12 3/4 in |
Product Width | 8.5 in |
Product Length/Depth | 12.75 in |
Product Height | 17.5 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 2.1 kVA |
Phase - Electrical | 1 |
Certifications | UL 1012 |
Operating Temperature | -20° to 40°C |
Wattage | 1.5 kW |
Output | (4) 5-20R |
Input | (1) 5-20P |
Phase | Single-phase |
Efficiency | Approximately 92% at full load |
Number of outputs | 4 |
Topology | Line conditioner |
Type | Transformer |
Output voltage | 120V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, Vinyl Insulation (26978706)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- IEC XFMR 20824024V 40VA FOOT MNT (E045-50012002)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 277V AC (9070T100D4)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120/240V, 550/575/600V (9070T200D37)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T200D23)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 240/480V AC (31EG92)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC (TF279260S)
- Eaton Transformers