Shop All Transformers
Eaton
Transformer, 1.6 kVA, 120V, 120V
Mfr # T800R-01600
Zoro # G2770038
product price: $1,737.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,737.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 1.6 kVA
- Phase - Electrical 1
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T800R-01600
- Zoro # G2770038
- UPC # 743172021410
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 24 in |
Width | 14 in |
Depth | 20 in |
Product Height | 17.5 in |
Product Width | 8.5 in |
Product Length/Depth | 12.75 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 1.6 kVA |
Phase - Electrical | 1 |
Operating Temperature | -20° to 40°C |
Certifications | UL 1012 |
Efficiency | Approximately 92% at full load |
Output | (4) 5-20R |
Input | (1) 5-20P |
Number of outputs | 4 |
Topology | Line conditioner |
Output voltage | 120V |
Wattage | 1.5 kW |
Phase | Single-phase |
Type | Transformer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF100D20)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V AC, 120/208/240/277/480V AC (APT-50-5SB)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 24/48V AC, 240/480V AC (250SV82B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T50D31)
- DAYTON Control Transformer, 50 VA, 60°C, 12/24V AC, 120V AC (4JWU1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA002)
- Eaton Transformers