Shop All Tower Lights
Eaton
Tower Light Sounder Tier, 24VAC/DC, 70mm
Mfr # SL7-AP24
Zoro # G6840845
original price:
$110.03
16% off
new price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8 in
- Tower Light Series SL4
- Length 2.88 in
- Diameter 70 mm
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-AP24
- Zoro # G6840845
- UPC # 015081678109
- Country of Origin Germany
- Category Tower Lights
Dimensions
Height | 2.8 in |
Length | 2.88 in |
Diameter | 70 mm |
Width | 2.88 in |
Details
Item | Tower Light Sounder Tier |
Tower Light Series | SL4 |
Voltage | 24V AC/DC |
Operating Temp. | -22 Degrees to 140 Degrees F |
Current Drawn | 0.92A |
Housing Material | Polycarbonate |
NEMA Rating | 4, 4X, and 13, IP66 |
For Use With | SL7 Tower Lights |
Standards | IEC/EN 60947, UL, CSA, CE |
Sound Modes | Continuous, Pulse |
Color | Black |
Sound Level | 100 dB |
Lamp Watts | 22 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Sound Level 100 dB, Sound Modes Continuous, Pulse, NEMA Rating 4, 4X, and 13, IP66, Diameter 70 mm, Color Black, For Use With SL7 Tower Lights, Length 2.88 in, Width 2.88 in, Height 2.8 in, Housing Material Polycarbonate, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.92A, Watts 22 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- PIP PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack (39-C1300/L)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- Eaton Tower Lights