Shop All Tower Lights
Eaton
Tower Light Sounder Tier, 24VAC/DC, 70mm
Mfr # SL7-AP24-E
Zoro # G6901273
original price:
$111.20
9% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Continuous, Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-AP24-E
- Zoro # G6901273
- UPC # 04015081678297
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.8 in |
Width | 2.88 in |
Length | 2.88 in |
Details
Item | Tower Light Sounder Tier |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Sound Modes | Continuous, Pulse |
Housing Material | Polycarbonate |
NEMA Rating | 4, 4X, and 13, IP66 |
Current Drawn | 0.92A |
For Use With | SL7 Tower Lights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Sound Level | 100 dB |
Color | Black |
Tower Light Series | SL4 |
Lamp Watts | 22 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Sound Level 100 dB, Sound Modes Continuous, Pulse, NEMA Rating 4, 4X, and 13, IP66, Diameter 70 mm, Color Black, For Use With SL7 Tower Lights, Length 2.88 in, Width 2.88 in, Height 2.8 in, Housing Material Polycarbonate, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.92A, Watts 22 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Thermal Transfer Ribbon, 4.00" - 4.99" W, 98 Ft. L, Black (05095BK110D)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MPG-03-M)
- CONDOR Safety Vest, White, Universal (8RHF7)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- Eaton Safety Alarms and Warnings