Shop All Tower Lights
Eaton
Tower Light Sounder Tier, 120VAC, 70mm
Mfr # SL7-AP120
Zoro # G6703137
original price:
$91.40
4% off
new price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Continuous, Pulse
- NEMA Rating 4, 4X, and 13, IP66
- Width 2.88 in
- Operating Temp. -22 Degrees to 140 Degrees F
- Diameter 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-AP120
- Zoro # G6703137
- UPC # 015081678116
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 2.88 in |
Diameter | 70 mm |
Length | 2.88 in |
Height | 2.8 in |
Details
Sound Modes | Continuous, Pulse |
NEMA Rating | 4, 4X, and 13, IP66 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Item | Tower Light Sounder Tier |
Tower Light Series | SL4 |
Current Drawn | 0.41A |
Voltage | 120V AC |
Sound Level | 100 dB |
Color | Black |
For Use With | SL7 Tower Lights |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Lamp Watts | 49 W |
Description
Tower Light Series SL4, Voltage 120V AC, Sound Level 100 dB, Sound Modes Continuous, Pulse, NEMA Rating 4, 4X, and 13, IP66, Diameter 70 mm, Color Black, For Use With SL7 Tower Lights, Length 2.88 in, Width 2.88 in, Height 2.8 in, Housing Material Polycarbonate, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.41A, Watts 49 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600)
- CONDOR Absorbent Sock, Gray, 10 gal., 10 ft., PK4 (35ZR45)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19912)
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- Eaton Safety Alarms and Warnings