Shop All Tower Lights
Eaton
Tower Light Sounder Tier, 120VAC, 70mm
Mfr # SL7-AP120-M
Zoro # G7067952
original price:
$189.49
24% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Current Drawn 0.41A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-AP120-M
- Zoro # G7067952
- UPC # 04015081679164
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.8 in |
Length | 2.88 in |
Width | 2.88 in |
Details
Item | Tower Light Sounder Tier |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Current Drawn | 0.41A |
For Use With | SL7 Tower Lights |
NEMA Rating | 4, 4X, and 13, IP66 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Sound Modes | Multi-tone |
Tower Light Series | SL4 |
Color | Black |
Sound Level | 100 dB |
Lamp Watts | 49 W |
Description
Tower Light Series SL4, Voltage 120V AC, Sound Level 100 dB, Sound Modes Multi-tone, NEMA Rating 4, 4X, and 13, IP66, Diameter 70 mm, Color Black, For Use With SL7 Tower Lights, Length 2.88 in, Width 2.88 in, Height 2.8 in, Housing Material Polycarbonate, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.41A, Watts 49 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- Eaton Tower Lights