Shop All Tower Lights
Eaton
Tower Light Sounder Tier, 120VAC, 70mm
Mfr # SL4-AP120
Zoro # G6563137
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Continuous, Pulse
- NEMA Rating 4, 4X, and 13, IP66
- Operating Temp. -22 Degrees to 140 Degrees F
- Sound Level 80 dB
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-AP120
- Zoro # G6563137
- UPC # 015081679090
- Country of Origin Germany
- Category Tower Lights
Dimensions
Height | 2.8 in |
Length | 1.73 in |
Diameter | 40 mm |
Width | 1.73 in |
Details
Sound Modes | Continuous, Pulse |
NEMA Rating | 4, 4X, and 13, IP66 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Sound Level | 80 dB |
Voltage | 120V AC |
For Use With | SL4 Tower Lights |
Tower Light Series | SL4 |
Item | Tower Light Sounder Tier |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Color | Black |
Current Drawn | 0.41A |
Lamp Watts | 49 W |
Description
Tower Light Series SL4, Voltage 120V AC, Sound Level 80 dB, Sound Modes Continuous, Pulse, NEMA Rating 4, 4X, and 13, IP66, Diameter 40 mm, Color Black, For Use With SL4 Tower Lights, Length 1.73 in, Width 1.73 in, Height 2.8 in, Housing Material Polycarbonate, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.41A, Watts 49 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, L, PK12 (5PE87)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- 2W INTERNATIONAL Freezer Beanie, Black (FB-15)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- Eaton Tower Lights