Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Yellow
Mfr # SL4-L24-Y
Zoro # G6876572
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # SL4-L24-Y
- Zoro # G6876572
- UPC # 04015081679218
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.44 in |
Width | 1.69 in |
Length | 1.69 in |
Details
Item | Tower Light Module Steady |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.033A |
For Use With | SL4 Stacklights |
Lens Material | Polycarbonate |
Tower Light Series | SL4 |
Lamp Life | 100,000 hr |
Rating | NEMA 4X, IP66 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Type | Led |
Mounting | Screw Clamp |
Color | Yellow |
Lens Design | Cylinder |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Flashes per Minute | Steady |
Lamp Watts | 0.79 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.033A, Watts 0.79 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1106BRN)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, Large (MG401/L)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- EATON Tower Light LED Module Steady, Red (SL7-L120-R)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- Eaton Tower Lights