Shop All Tower Lights
Eaton
Tower Light LED Module, Steady, White
Mfr # SL4-L120-W
Zoro # G6457035
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Rating NEMA 4X, IP66
- Housing Material Polycarbonate
- Flashes per Minute Steady
- Lens Design Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-L120-W
- Zoro # G6457035
- UPC # 04015081678617
- Country of Origin Germany
- Category Tower Lights
Dimensions
Length | 1.69 in |
Diameter | 40 mm |
Width | 1.69 in |
Height | 2.44 in |
Details
NEMA Rating | 4X |
Rating | NEMA 4X, IP66 |
Housing Material | Polycarbonate |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Standards | IEC/EN 60947, UL, CSA, CE |
Lens Material | Polycarbonate |
Voltage | 120V AC |
Operating Temp. | -22 Degrees to 140 Degrees F |
Item | Tower Light Module Steady |
Lamp Life | 100,000 hr |
For Use With | SL4 Stacklights |
Color | White |
Current Drawn | 0.030A |
Lamp Type | Led |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lighting Technology | LED |
Tower Light Series | SL4 |
Mounting | Screw Clamp |
Lamp Watts | 3.6 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color White, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.030A, Watts 3.6 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- NMC No Dogs Allowed Sign, M107RC (M107RC)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, BLK Term, G-R (LA-TCL92SB52)
- Eaton Safety Alarms and Warnings